登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

6731-10

6731-10

SHOWA GLOVE 6731-10

Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Maintenance, Masonry, Plating

制造商部件号

6731-10

BDI部件号

19296479

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHOWA GLOVE
最低订购量
N/A
重量 / Kilogram
0.68
UNSPSC
46180000
名称
Glove
关键字串
Neoprene
产品明细
Neoprene Glove
产品规格
Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style
详细描述
Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Smooth Finish; Cotton Flannel Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Maintenance, Masonry, Plating