登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

HV100XXXL

HV100XXXL

MCR SAFETY HV100XXXL

Glove; Forceflex Mechanics; Padded Palm Reinforced With Rough Kevlar; Extended Neoprene Slip-On Cuff; Reflective Stripes For Low-Light Environments; TPR Back For Metacarpal Protection; XXXL Size; The Forceflex Mechanics Gloves Provide The Ultimate Back Of Hand Protection While Providing Full Flexibility And Range Of Motion; The Hv100 Full Finger Style Features An Ergonomically Designed Synthetic Leather Palm Pad With Rough Kevlar Palm W/Eva Padding; The Injection Molded TPR Padding On The Back Of HAnd Fingers Provides Full Dorsal Metacarpal Protection; The Orange Mesh Fabric Backing And Yellow Palm Provide Excellent Contrast; The Neoprene Slip-On Cuff W/Side Flex Panels And Reflexite Retro- Reflective Material On Both Sides Of Cuff Provide A Comfortable Fit And High Visibility For Low Light Environments; Proudly Developed With The Oil Industry To Achieve Maximum Protection; Durability; Grip; And Dexterity In Dry; Wet Or Oily Conditions

制造商部件号

HV100XXXL

BDI部件号

23220304

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.273
UNSPSC
46181500
EAN条码
0045143137749
名称
Glove
产品明细
Glove
产品规格
Forceflex Mechanics; Padded Palm Reinforced With Rough Kevlar; Extended Neoprene Slip-On Cuff; Reflective Stripes For Low-Light Environments; TPR Back For Metacarpal Protection; XXXL Size
详细描述
Glove; Forceflex Mechanics; Padded Palm Reinforced With Rough Kevlar; Extended Neoprene Slip-On Cuff; Reflective Stripes For Low-Light Environments; TPR Back For Metacarpal Protection; XXXL Size; The Forceflex Mechanics Gloves Provide The Ultimate Back Of Hand Protection While Providing Full Flexibility And Range Of Motion; The Hv100 Full Finger Style Features An Ergonomically Designed Synthetic Leather Palm Pad With Rough Kevlar Palm W/Eva Padding; The Injection Molded TPR Padding On The Back Of HAnd Fingers Provides Full Dorsal Metacarpal Protection; The Orange Mesh Fabric Backing And Yellow Palm Provide Excellent Contrast; The Neoprene Slip-On Cuff W/Side Flex Panels And Reflexite Retro- Reflective Material On Both Sides Of Cuff Provide A Comfortable Fit And High Visibility For Low Light Environments; Proudly Developed With The Oil Industry To Achieve Maximum Protection; Durability; Grip; And Dexterity In Dry; Wet Or Oily Conditions