登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

KV200XL

KV200XL

MCR SAFETY KV200XL

Glove; Cut Pro; Forceflex Mechanics; Kevlar Lining; TPR Back Of HAnd Fingers; XL Size; The Forceflex Mechanics Gloves Provide The Ultimate Back Of Hand Protection While Providing Full Flexibility And Range Of Motion; The Kv200 Glove Features A Synthetic Leather Palm With A Polyurethane Coating; Full Sock Kevlar Lining; Back Of Hand TPR Cage To Protect From Impact; Black Color Mesh Fabric Back; And Adjustable Hook And Loop Wrist Closure For A Personal Fit

制造商部件号

KV200XL

BDI部件号

23220310

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.29
UNSPSC
46181500
EAN条码
0045143282449
名称
Glove
产品明细
Glove
产品规格
Cut Pro; Forceflex Mechanics; Kevlar Lining; TPR Back Of HAnd Fingers; XL Size
详细描述
Glove; Cut Pro; Forceflex Mechanics; Kevlar Lining; TPR Back Of HAnd Fingers; XL Size; The Forceflex Mechanics Gloves Provide The Ultimate Back Of Hand Protection While Providing Full Flexibility And Range Of Motion; The Kv200 Glove Features A Synthetic Leather Palm With A Polyurethane Coating; Full Sock Kevlar Lining; Back Of Hand TPR Cage To Protect From Impact; Black Color Mesh Fabric Back; And Adjustable Hook And Loop Wrist Closure For A Personal Fit