登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
MICROFLEX CFG-900 SZ M 7.5-8

MICROFLEX CFG-900 SZ M 7.5-8

ANSELL SAFETY PROD MICROFLEX CFG-900 SZ M 7.5-8

Protective Glove; M/7.5-8 Size; 9.6" Length; Nitrile Material; 0.13MM Palm Thickness; 0.16MM Finger Thickness; Natural; Silicone Free Material; 10 Dispenser Per Bag

制造商部件号

MICROFLEX CFG-900 SZ M 7.5-8

BDI部件号

25128034

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
ANSELL LIMITED
最低订购量
N/A
重量 / Kilogram
7.439
UNSPSC
46181504
EAN条码
0769799900075
名称
Glove
关键字串
Protective
产品明细
Protective Glove
产品规格
M/7.5-8 Size; 9.6" Length; Nitrile Material; 0.13MM Palm Thickness; 0.16MM Finger Thickness; Natural; Silicone Free Material; 10 Dispenser Per Bag
详细描述
Protective Glove; M/7.5-8 Size; 9.6" Length; Nitrile Material; 0.13MM Palm Thickness; 0.16MM Finger Thickness; Natural; Silicone Free Material; 10 Dispenser Per Bag