登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

SURVCL2LSX4

SURVCL2LSX4

MCR SAFETY SURVCL2LSX4

Safety Vest; ANSI 107 Type R; Class 2 Mesh Fabric; 3" Orange/Silver Forceflex Reflective Material; Zipper; Lime/Black Color; X4 Size; Stocks A Variety Of ANSI 107 Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcl2Ls Is An ANSI/Isea Type R; Class 2 Safety Vest Made Of Fluorescent Lime Polyester Mesh Material That Keeps The Wearer Cooler In Warm Environments; And A Heavy-Duty Solid Shaded Material On Bottom Front To Hide Soiling; It Features Patent Pending 2" Silver Forceflex Reflective Material On 3" Orange Contrasting Trim; Reinforced Zipper; And 4 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder; 2 Mic-Tab Holders; Surveyor Tape Dispenser Slots In Lower Pockets; And Is Trimmed With Reflective Piping To Help Outline The Torso In Low Light Environments; Be Seen In The Best; Be Seen In Mcr Safety's Premium Hi-Visibility Products

制造商部件号

SURVCL2LSX4

BDI部件号

23228480

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.437
UNSPSC
46181507
EAN条码
0045143766048
名称
Vest
关键字串
Safety
产品明细
Safety Vest
产品规格
ANSI 107 Type R; Class 2 Mesh Fabric; 3" Orange/Silver Forceflex Reflective Material; Zipper; Lime/Black Color; X4 Size
详细描述
Safety Vest; ANSI 107 Type R; Class 2 Mesh Fabric; 3" Orange/Silver Forceflex Reflective Material; Zipper; Lime/Black Color; X4 Size; Stocks A Variety Of ANSI 107 Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Show Up In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Be Seen In Hi-Vis Apparel; The Survcl2Ls Is An ANSI/Isea Type R; Class 2 Safety Vest Made Of Fluorescent Lime Polyester Mesh Material That Keeps The Wearer Cooler In Warm Environments; And A Heavy-Duty Solid Shaded Material On Bottom Front To Hide Soiling; It Features Patent Pending 2" Silver Forceflex Reflective Material On 3" Orange Contrasting Trim; Reinforced Zipper; And 4 Outer-2 Inner Pockets; Other Features Include A Clear Badge Holder; 2 Mic-Tab Holders; Surveyor Tape Dispenser Slots In Lower Pockets; And Is Trimmed With Reflective Piping To Help Outline The Torso In Low Light Environments; Be Seen In The Best; Be Seen In Mcr Safety's Premium Hi-Visibility Products