登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

WCCL2MLSZX2

WCCL2MLSZX2

MCR SAFETY WCCL2MLSZX2

Safety Vest; ANSI 107 Class 2; 4" Orange/Silver Reflective Stripes; Solid Front/Mesh Back; Lime Color; X2 Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Will Be Seen In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Choose Quality Hi-Vis Apparel; The Wccl2Mlsz Meets ANSI/Isea 107 Type R; Class 2 High Visibility Standards; It Features A Solid Polyester Material On The Front And Cool Mesh Material On The Back; Other Features Include 4" Orange/Silver Reflective Stripes; 2 Mic-Tab Holders; 1 Clear Id Pocket; 4 Outer Pockets; And 3 Inner Pockets Including A Pen Pocket; Shaded Bottom Front Hides Soiling In High Wear Area

制造商部件号

WCCL2MLSZX2

BDI部件号

23228564

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.31
UNSPSC
46181507
EAN条码
0045143765942
名称
Vest
关键字串
Safety
产品明细
Safety Vest
产品规格
ANSI 107 Class 2; 4" Orange/Silver Reflective Stripes; Solid Front/Mesh Back; Lime Color; X2 Size
详细描述
Safety Vest; ANSI 107 Class 2; 4" Orange/Silver Reflective Stripes; Solid Front/Mesh Back; Lime Color; X2 Size; Stocks A Variety Of ANSI Rated Safety Vests For Your High Visibility Needs; With An Assortment Of Styles And Colors; You Can Choose A Garment That Ensures That You Will Be Seen In A Variety Of Complex Backgrounds; It Can Be A Matter Of Life Or Death; So Choose Quality Hi-Vis Apparel; The Wccl2Mlsz Meets ANSI/Isea 107 Type R; Class 2 High Visibility Standards; It Features A Solid Polyester Material On The Front And Cool Mesh Material On The Back; Other Features Include 4" Orange/Silver Reflective Stripes; 2 Mic-Tab Holders; 1 Clear Id Pocket; 4 Outer Pockets; And 3 Inner Pockets Including A Pen Pocket; Shaded Bottom Front Hides Soiling In High Wear Area