登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

ZB200M

ZB200M

MCR SAFETY ZB200M

Glove; Forceflex Mechanics; Zoombang Back Of Hand Protection; Reinforced Synthetic Leather Palm; M Size; Impact Resistant Gloves For Excellent Protection From Shocks And Jolts; The Zoombang Polymer Is Soft And Fluid Like To The Touch; Upon Impact; The Zoombang Stiffens And Locks To A Solid State Providing Maximum Protection; After Impact; Zoombang Returns To Its Soft; Fluid Like State; At Rest; Zoombang Will Simply Conform To The Exact Shape Of Whatever It Is Supporting; Add Energy; In The Form Of Shock; And The Material Will Instantly Stiffen; Has Exclusive Distribution Of The Patented Zoombang Technology For Industrial Hand Protection

制造商部件号

ZB200M

BDI部件号

23220316

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
MCR SAFETY
最低订购量
N/A
重量 / Kilogram
0.228
UNSPSC
46181500
EAN条码
0045143282470
名称
Glove
产品明细
Glove
产品规格
Forceflex Mechanics; Zoombang Back Of Hand Protection; Reinforced Synthetic Leather Palm; M Size
详细描述
Glove; Forceflex Mechanics; Zoombang Back Of Hand Protection; Reinforced Synthetic Leather Palm; M Size; Impact Resistant Gloves For Excellent Protection From Shocks And Jolts; The Zoombang Polymer Is Soft And Fluid Like To The Touch; Upon Impact; The Zoombang Stiffens And Locks To A Solid State Providing Maximum Protection; After Impact; Zoombang Returns To Its Soft; Fluid Like State; At Rest; Zoombang Will Simply Conform To The Exact Shape Of Whatever It Is Supporting; Add Energy; In The Form Of Shock; And The Material Will Instantly Stiffen; Has Exclusive Distribution Of The Patented Zoombang Technology For Industrial Hand Protection