登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

66-052

66-052

STANLEY 66-052

Screwdriver Set; Black and Yellow Handle Color; Bi-Material Handle Material; Precision Handle Type; Metric Measuring System; 6/Box Quantity; Chrome Shank Finish; Alloy Steel Shank Material; Round Shank Type; No. 0 (Philips), No. 1 (Philips), 1.4MM, 2MM, 2.4MM, 3MM Nominal Tip Size; No. 0, No. 1 Nominal Tip Size Symbol; Phillips, Slotted Tip Type; Includes 0pt Phillips, 1.4MM Standard, 1pt Phillips, 2MM Standard, 2.4MM Standard, 3MM Standard, Storage Case; Stanley

制造商部件号

66-052

BDI部件号

18299281

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.137
EAN条码
0076174660524
名称
Set
关键字串
Screwdriver
重量/磅
0.3
产品明细
Screwdriver Set
产品规格
Black and Yellow Handle Color; Bi-Material Handle Material; Precision Handle Type; Metric Measuring System; 6/Box Quantity; Chrome Shank Finish; Alloy Steel Shank Material; Round Shank Type; No. 0 (Philips), No. 1 (Philips), 1.4MM, 2MM, 2.4MM, 3MM Nominal Tip Size; No. 0, No. 1 Nominal Tip Size Symbol; Phillips, Slotted Tip Type
详细描述
Screwdriver Set; Black and Yellow Handle Color; Bi-Material Handle Material; Precision Handle Type; Metric Measuring System; 6/Box Quantity; Chrome Shank Finish; Alloy Steel Shank Material; Round Shank Type; No. 0 (Philips), No. 1 (Philips), 1.4MM, 2MM, 2.4MM, 3MM Nominal Tip Size; No. 0, No. 1 Nominal Tip Size Symbol; Phillips, Slotted Tip Type; Includes 0pt Phillips, 1.4MM Standard, 1pt Phillips, 2MM Standard, 2.4MM Standard, 3MM Standard, Storage Case; Stanley