登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

J07524M

J07524M

PROTO IND. TOOLS J07524M

Impact Socket; 3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 41.3MM Opening Side; 41.3MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 24MM Nominal Opening Size; 50.8MM Overall Nominal Length; Proto

制造商部件号

J07524M

BDI部件号

18294635

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
0.332
UNSPSC
27112828
EAN条码
0662679360795
名称
Socket
关键字串
Impact
制造商货号
577-07524M
重量/磅
0.77
产品明细
Impact Socket
产品规格
3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 41.3MM Opening Side; 41.3MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 24MM Nominal Opening Size; 50.8MM Overall Nominal Length
详细描述
Impact Socket; 3/4" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 41.3MM Opening Side; 41.3MM Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 24MM Nominal Opening Size; 50.8MM Overall Nominal Length; Proto