登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

J74212

J74212

PROTO IND. TOOLS J74212

Socket Set; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; Socket Bar/Socket Clips Includes; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Points; Proto

制造商部件号

J74212

BDI部件号

18301552

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
STANLEY BLACK & DECKER
最低订购量
N/A
重量 / Kilogram
2.169
UNSPSC
27111703
EAN条码
0662679563127
名称
Set
关键字串
Socket
制造商货号
577-74212
产品明细
Socket Set
产品规格
1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; Socket Bar/Socket Clips Includes; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Points
详细描述
Socket Set; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; Socket Bar/Socket Clips Includes; Pin Locking Type; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Points; Proto