LEESON
LEESON 192051.00
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
制造商部件号
BDI部件号
SIEMENS
SIEMENS 1LA7060-2AA10
AC Motor; General Purpose; 0.241 | 0.282HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B3 Face | Foot Mounted; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 202.5MM Overall Length; 62 | 64% Efficiency Full Load
制造商部件号
BDI部件号
SIEMENS
SIEMENS 1LA7063-2AA11
AC Motor; General Purpose; 0.335 | 0.389HP; 63M Frame Size; 3600/3000 Sync RPM; 230/400/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 50/60 Hertz; B5 Face; No Base; 11MM Shaft Diameter; 202.5MM Overall Length; 63 | 65% Efficiency Full Load
制造商部件号
BDI部件号
LEESON
LEESON 19314060
AC Motor; General Purpose; 20HP; DF160M Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 42MM Shaft Diameter; 160MM Base to Center of Shaft; 600.456MM Overall Length; 91% Efficiency Full Load
制造商部件号
BDI部件号
LEESON
LEESON 192125.00
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 82.5% Efficiency Full Load
制造商部件号
BDI部件号