登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
轴承 | BDI China
品类球轴承品类轴承
NSK
NSK 7004CTYNSULP4 ; 轴承/角接触球轴承
Precision Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥261.00 / 套
¥861.00 / 套
库存
国内 (29)

订购量

NTN
NTN 6207ZZ/2AS ; 轴承/深沟球轴承
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥29.00 / 套
¥60.00 / 套
库存
国内 (8)
海外 (1.0)

订购量

NSK
NSK 6309DDUCM ; 轴承/深沟球轴承
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥82.00 / 套
¥192.00 / 套
库存
国内 (1)

订购量

FAG
FAG QJ314-N2-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥881.00 / 套
¥1,895.00 / 套
库存
国内 (17)

订购量

EBC
EBC 6215 ; 轴承/深沟球轴承
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥18.00 / 套
¥50.00 / 套
库存
国内 (1)

订购量