NICE BALL BEARING
NICE 1604DSTN ; 轴承/深沟球轴承
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥21.00 / 套
¥71.00 / 套
库存
国内 (2)
海外 (35.0)
NICE BALL BEARING
NICE 1606DSTN ; 轴承/深沟球轴承
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 5/16" Outer Race Width; 2 Metal Shields; Non Precision; No Filling Slot; No Snap Ring; Nylon Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥21.00 / 套
¥74.00 / 套
库存
国内 (50)
海外 (6.0)
NSK
NSK 2202-2RSTNG ; 轴承/深沟球轴承
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥38.00 / 套
¥140.00 / 套
库存
国内 (2)
海外 (5.0)
FAG
FAG 3202-BD-XL-2HRS-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥116.00 / 套
¥237.00 / 套
库存
国内 (58)
海外 (17.0)
FAG
FAG 6205-2Z-L038 ; 轴承/深沟球轴承
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥16.00 / 套
¥43.00 / 套
库存
国内 (586)
海外 (1024.0)