FAG
FAG 627.2RSR ; 轴承/深沟球轴承
Single Row Ball Bearing; 7MM Bore; 22MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥8.00 / 套
¥22.00 / 套
库存
国内 (2)
海外 (200.0)
FAG
FAG 7205-B-XL-TVP-UO#E ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥77.00 / 套
¥193.00 / 套
库存
国内 (99)
FAG
FAG 6006-2RSR-L038 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥22.00 / 套
¥40.00 / 套
库存
国内 (74)
海外 (595.0)
FAG
FAG 6212-2RSR-L038 ; 轴承/深沟球轴承
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥69.00 / 套
¥163.00 / 套
库存
国内 (14)
海外 (40.0)
FAG
FAG 7215-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥320.00 / 套
¥792.00 / 套
库存
国内 (1)