NSK
NSK 24124CE4S11 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 120MM Straight Bore; 200MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Thermally Stabilised; Oil Groove and Lubrication Holes in Outer Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,871.00 / 套
¥6,383.00 / 套
库存
国内 (1)
INA
INA SL192344-TB-BR-C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 220MM Bore; Straight; 460MM Outside Diameter; 145MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥35,641.00 / 套
¥111,126.00 / 套
库存
国内 (2)
KOYO
TOR B-3612 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥121.00 / 套
¥300.00 / 套
库存
国内 (17)
海外 (13.0)