INA
INA NNTR60X150X75-2ZL ; 机械传动件/支撑型滚轮
Cam Follower Bearing; 60MM Bore; 150MM Roller Diameter; 73MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
制造商部件号
BDI部件号
PCI
PCI MFTRE-150
Cam Follower Bearing; 150MM Roller Diameter; 74.4MM Roller Width; Flat Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS HPJE-150
Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号