SKF
SKF 7209BEP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥218.00 / 套
¥724.00 / 套
库存
国内 (4)
海外 (30.0)
FAG
FAG 32018-X-XL ; 轴承/圆锥滚子轴承
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32018; 90MM Bore; 140MM Outside Diameter; 32MM Width; Single Row
制造商部件号
BDI部件号
价格(不含税不含运费)
¥222.00 / 套
¥566.00 / 套
库存
国内 (207)
海外 (19.0)
MCGILL
MCGILL CCF 1 1/4 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥223.00 / 套
¥661.00 / 套
库存
国内 (31)
海外 (364.0)
FAG
FAG 6306-2RSR-L038-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥31.00 / 套
¥87.00 / 套
库存
国内 (4)
海外 (446.0)