SKF
SKF NU319ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,705.00 / 套
¥5,824.00 / 套
库存
国内 (2)
NSK
NSK 22219EAE4C3 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 95MM Straight Bore; 170MM Outside Diameter; 43MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥439.00 / 套
¥1,728.00 / 套
库存
国内 (8)
SKF
SKF GE120TXA-2LS ; 轴承/关节轴承
Spherical Plain Bearing; 120MM Bore; 70MM Housing Width; 180MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 2 Seals; 85MM Overall Width; Not Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,013.00 / 套
¥8,963.00 / 套
库存
国内 (13)
SKF
SKF NU 318 ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,584.00 / 套
¥4,017.00 / 套
库存
国内 (1)
海外 (7.0)