NSK
NSK 22222EAKE4 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥959.00 / 套
¥3,013.00 / 套
库存
国内 (6)
NSK
NSK 1215K ; 轴承/调心球轴承
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 130MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥130.00 / 套
¥306.00 / 套
库存
国内 (16)
NSK
NSK 22309EAE4 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 45MM Straight Bore; 100MM Outside Diameter; 36MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥182.00 / 套
¥1,014.00 / 套
库存
国内 (1)
SKF
SKF NU 309 ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 25MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥184.00 / 套
¥529.00 / 套
库存
国内 (9)
海外 (16.0)
FAG
FAG N319E.M1.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,476.00 / 套
¥4,316.00 / 套
库存
国内 (4)