GGB BEARINGS
GGB 2430DU ; 轴承/直线轴承
Sleeve Bearing; 24MM Nominal Bore; 27MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥20.00 / 套
¥47.00 / 套
库存
国内 (76)
海外 (10.0)
SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)
GGB BEARINGS
GARLOCK 24DU16 ; 轴承配件/轴套
Sleeve Bearing; 1-1/2" Nominal Bore; 1-21/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥10.00 / 套
¥34.00 / 套
库存
国内 (68)
海外 (72.0)
DODGE
DOD P2B-DL-104(128707) ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥731.00 / 套
¥2,397.00 / 套
库存
国内 (9)
海外 (1.0)
TIMKEN
TIM 05079-20024 ; 轴承/圆锥滚子轴承内组件
Bearing Cone; 5079 Basic Number; Standard Precision; 0.787" Bore; 0.566" Width; Single Row of Roller
制造商部件号
BDI部件号
价格(不含税不含运费)
¥134.00 / 套
¥303.00 / 套
库存
国内 (2)
海外 (8.0)