SKF
SKF FY 20 TF ; 轴承/带座轴承
Flange Block Bearing; 4 Bolt Square Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
制造商部件号
BDI部件号
价格(不含税不含运费)
¥157.00 / 套
¥492.00 / 套
库存
国内 (2)
海外 (15.0)
SKF
SKF 2307 ETN9 ; 轴承/调心球轴承
Self Aligning Ball Bearing; 35MM Bore; Shaft Mount; 80MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥143.00 / 套
¥678.00 / 套
库存
国内 (2)
海外 (11.0)
SKF
SKF 2213 ETN9 ; 轴承/双列球轴承
Self Aligning Ball Bearing; 65MM Bore; Shaft Mount; 120MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
BDI部件号
价格(不含税不含运费)
¥215.00 / 套
¥829.00 / 套
库存
国内 (4)
海外 (7.0)
SKF
SKF NU324ECM/C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4,552.00 / 套
¥15,205.00 / 套
库存
国内 (2)
海外 (4.0)