SKF
SKF 29324 E ; 轴承/推力滚子轴承
Thrust Roller Spherical Bearing; 120MM Bore 1; 154MM Bore 2; 210MM Outside Diameter; 54MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,504.00 / 套
¥11,569.00 / 套
库存
国内 (19)
海外 (1.0)
SKF
SKF GE 100 TXE-2LS ; 轴承/关节轴承
Spherical Plain Bearing; 100MM Bore; 55MM Housing Width; 150MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 70MM Overall Width; Not Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,869.00 / 套
¥7,796.00 / 套
库存
国内 (25)
SKF
SKF 22318 EJA/VA405
Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 64MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
SKF
SKF SNL 517 VU
Pillow Block Housing; 2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Two Grease Escape Holes Diagonally Opposed On The Side Faces; Cast Iron Material
制造商部件号
BDI部件号