SKF
SKF 22324CC/W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 120MM Straight Bore; 260MM Outside Diameter; 86MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,210.00 / 套
¥13,090.00 / 套
库存
国内 (2)
海外 (3.0)
SKF
SKF NU319ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,705.00 / 套
¥5,824.00 / 套
库存
国内 (2)
SKF
SKF 23144 CCK/W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 120MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥6,250.00 / 套
¥36,982.00 / 套
库存
国内 (1)
SKF
SKF 23060CCK/C3W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 300MM Tapered Bore; 460MM Outside Diameter; 118MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥16,555.00 / 套
¥55,770.00 / 套
库存
国内 (1)
SKF
SKF NU 318 ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,584.00 / 套
¥4,017.00 / 套
库存
国内 (1)
海外 (7.0)