SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)
SKF
SKF 7207 BEP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥176.00 / 套
¥372.00 / 套
库存
国内 (3)
海外 (21.0)
TIMKEN
TIM 5206WC1 ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥167.00 / 套
¥578.00 / 套
库存
国内 (10)
海外 (1.0)
FAG
FAG 3217 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 85MM Bore; 150MM Outside Diameter; 49.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 35 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥732.00 / 套
¥1,988.00 / 套
库存
国内 (38)
海外 (4.0)