SKF
MRC 5307MFF ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥987.00 / 套
¥2,949.00 / 套
库存
国内 (47)
FAG
FAG 7007B-2RS-TVP ; 轴承/角接触轴承
Angular Contact Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥180.00 / 套
¥529.00 / 套
库存
国内 (1)
海外 (9.0)
FAG
FAG 3205-BD-XL ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥112.00 / 套
¥372.00 / 套
库存
国内 (2)
FAG
FAG 7207B.TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
FAG
FAG 7207-B-XL-TVP-UO#E ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号