SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)
DODGE
DOD P2B-DL-104(128707) ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-11/16" Minimum Bolt Spacing; 5-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥731.00 / 套
¥2,397.00 / 套
库存
国内 (9)
海外 (1.0)
INA
INA EGB1520-E40-Z ; 轴承/滑动轴承
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥9.00 / 套
¥32.00 / 套
库存
国内 (4)
海外 (99.0)
MCGILL
MCGILL CCYR-1-1/8-S ; 轴承/滚轮轴承
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥176.00 / 套
¥523.00 / 套
库存
国内 (287)
SKF
SKF 305800C-2Z ; 轴承/凸轮轴承
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥118.00 / 套
¥532.00 / 套
库存
国内 (95)
海外 (100.0)