INA
INA NA4904 ; 轴承/滚针轴承
Needle Bearing; 20MM Bore; 37MM Outside Diameter; 17MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥70.00 / 套
¥197.00 / 套
库存
国内 (9)
海外 (1.0)
INA
INA SL182920-B-XL ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 100MM Bore; Straight; 140MM Outside Diameter; 24MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥840.00 / 套
¥2,671.00 / 套
库存
国内 (18)
FAG
FAG 7218-B-XL-MP-UA ; 轴承/角接触轴承
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥747.00 / 套
¥2,431.00 / 套
库存
国内 (1)
海外 (1.0)
INA
INA NA4824-XL ; 轴承/滚针轴承
Needle Bearing; 120MM Bore; 150MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥809.00 / 套
¥2,622.00 / 套
库存
国内 (1)