MCGILL
MCGILL CCF 1 1/4 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥223.00 / 套
¥661.00 / 套
库存
国内 (31)
海外 (364.0)
PCI
PCI NVTRE-2.00
Cam Follower Bearing; 2" Roller Diameter; 0.81" Roller Width; V Groove Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS FLR-1-3/8
Cam Follower Bearing; 1-3/8" Roller Diameter; 27/32" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS FLRSE-1-1/4
Cam Follower Bearing; 1-1/4" Roller Diameter; 27/32" Roller Width; Flat With Flange Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号