SEALMASTER
SEALMASTER ER16T ; 轴承/球轴承
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥348.00 / 套
¥955.00 / 套
库存
国内 (8)
海外 (60.0)
SEALMASTER
SEALMASTER NP-31 ; 轴承/带座轴承
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号
价格(不含税不含运费)
¥625.00 / 套
¥1,434.00 / 套
库存
海外 (120.0)
TIMKEN
TOR 17SF28 ; 轴承/关节轴承
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 1-17/32" Overall Width; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥320.00 / 套
¥971.00 / 套
库存
国内 (53)
海外 (2.0)
MCGILL
MCG CCFE1-1/2SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号