MCGILL
MCGILL CCF 6 S ALG
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
PCI
PCI FTR-7.00
Cam Follower Bearing; 7" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号
CONSOLIDATED BEARING
CONSOLIDATED BEARING CRHSB-80
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
SMITH BEARING
SMITH BEARING VCR-7-1/2
Cam Follower Bearing; 7-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
制造商部件号
BDI部件号
PCI
PCI FFTR-6.00
Cam Follower Bearing; 6" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
制造商部件号
BDI部件号