SKF
SKF PHP 18H200TB
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 2.283" Face Width; Bushed; 2.811" Outside Diameter; 2.865" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 18L075 JA
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1" Face Width; Bushed; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; JA Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BOSTON GEAR
BOSTON GEAR PLB5-018DF09-3/8
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 18 Teeth; 11.125MM Face Width; Finished Bore; 33.274MM Flange OD; 27.508MM OD; 28.651MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 18L100
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 18 Teeth; 1-1/4" Face Width; Rough Bore; 2-25/64" Flange OD; 2.119" Outside Diameter; 2.149" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16"
制造商部件号
BDI部件号
SKF
SKF PHP 18XH300TB
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 18 Teeth; 3-5/8" Face Width; Bushed; 4.903" Outside Diameter; 5.013" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号