BDI APPROVED CHAIN
BDI APPROVED CHAIN HD60SS S/C C/L
Roller Chain Connecting Link; 60 Chain Size; Spring Clip; 3/4" Pitch; Heavy Duty; 1 Strand; Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; 15/64" Pin Diameter; Curved Plate
制造商部件号
BDI部件号
BDI APPROVED CHAIN
BDI APPROVED CHAIN Spojka pre 06B-2
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
制造商部件号
BDI部件号