SYSTEM PLAST
SYSTEM PLAST VG-511-01-S12-L3
Leveler; Articulating; 1/2-13 Thread Size; 2.92" Thread Length; 511 Series; 4.52" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
制造商部件号
BDI部件号
SYSTEM PLAST
SYSTEM PLAST VG-511H-02-SM20-L7
Leveler; Articulating; M20 Thread Size; 154.686MM Thread Length; 511H Series; 195.326MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
制造商部件号
BDI部件号
SYSTEM PLAST
SYSTEM PLAST 177351U
Leveler; Articulating; 5/8-11 Thread Size; 2.65" Thread Length; SaniStar Series; 9-1/4" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
制造商部件号
BDI部件号