SYSTEM PLAST
SYSTEM PLAST 2256-15S30M-DMS
Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Square; 124.3MM Outside Diameter; 122.199MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
制造商部件号
BDI部件号
UNI-CHAINS MFG.
UNI-CHAINS MFG. QNB ULTRAFIT Z15 PA6 LIGHT GREEN
Conveying Chain Sprocket; 2-1/2" Bore; QNB Modular - Flat Top Size; 1" Pitch; 15 Teeth; A-No Hub Hub Type; Finished Bore; Square; 4.78" Outside Diameter; 4.82" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
BDI部件号
UNI-CHAINS MFG.
UNI-CHAINS MFG. 882Z15 X 1IN KW 2SS
Conveying Chain Sprocket; 1" Bore; 882 Modular - Flat Top Size; 1.5" Pitch; 15 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 7.36" Outside Diameter; 7.22" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; Keyway
制造商部件号
BDI部件号
REXNORD
REXNORD 882-15T RB 3/4IN BLOCK BODY
882 | 883; 1-1/2" Pitch; 15 Teeth; 7.36" Outside Diameter; 7.215" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI部件号