DES-CASE
DESCASE DC-2 ; 气动元件/空气过滤器
Desiccant Breather; Standard Series; 1" Multi-Fit NPT/BSPT/NPSM Connection Size; 6" X 4.1" Size; 5 FL OZ Adsorption Capacity; 16CFM at 1PSId Max Flow Rate; 0.8LB Silica Gel; 3 Micro Meter Filtering Efficiency; Blue to Pink Color Indication; 142 Milliliter Maximum Water Absorption; 453 Liter per Minute Maximum Airflow; 453 Liter per Minute Maximum Liquid Storage Flow Rate; -29 Deg C to 93 Deg C Temperature Range
制造商部件号
BDI部件号