INA
FAG KSR16-L0-10-10-17-08 ; 轴承/轴承组件
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
制造商部件号
BDI部件号
价格(不含税不含运费)
¥140.00 / 套
¥442.00 / 套
库存
国内 (2)
INA
INA KSR16-L0-08-10-16-08 ; 机械传动件/链轮
Idler Chain Sprocket; 16.2MM Bore Diameter; 40MM Outside Diameter; 18.3MM Overall Width; 65.1MM Pitch Circle Diameter; 16 Number Of Teeth
制造商部件号
BDI部件号
价格(不含税不含运费)
¥88.00 / 套
¥220.00 / 套
库存
国内 (50)
海外 (7.0)
INA
INA KSR16-LO-06-10-20-08 ; 机械传动件/链轮
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
制造商部件号
BDI部件号
INA
INA KSR20-L0-16-10-12-15
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 17.7 MM Overall Width; 98.1 MM Pitch Circle Diameter; 25.4 MM Number Of Teeth; 14 MM Width Of Outer Ring
制造商部件号
BDI部件号
INA
INA KSR16.LO.12.10.13.08 ; 机械传动件/链传动齿轮单元
Idler Sprocket; Roller Chain; 16.2MM Bore; 12B Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
制造商部件号
BDI部件号