登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 12 件产品
品类直线运功产品Saved and Contracted Items合同价格
THOMSON
THOMSON SPB32OPN ; 轴承/直线轴承
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; SUPER-32-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (1.0)
THOMSON
THOMSON SSUFB16
Linear Ball Bearing; 1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (10.0)
THOMSON
Thomson PR1000 ; 轴承/直线轴承
Retaining Ring; Internal; 1 IN ID X 1.563 IN OD; Steel; Used With SSU-16 | SUPER-16 | A-162536 | XA-162536 Ball Bushing Bearing
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (119.0)
THOMSON
THOMSOM TWN-16 ; 轴承/直线轴承
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (15.0)
THOMSON
THOMSON A-122026 ; 轴承/直线轴承
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (408.0)