MARTIN SPROCKET & GR
MARTIN SPROCKET & GR QRS815A21 1 W/1/4X1/8 KW SS
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI部件号
REXNORD
REXNORD SSW 1000 18 40
Conveying Chain Sprocket; 40" Bore; 1000; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.76" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
制造商部件号
BDI部件号
SYSTEM PLAST
SYSTEM PLAST LFG882LBP-TAB-K750
882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 3" Tab Width; Straight Plate
制造商部件号
BDI部件号
REXNORD
REXNORD IDLER WHEEL 25T 1-1/2IN BORE
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.5 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
BDI部件号