DAYTON MANUFACTURING
DAYTON MANUFACTURING 6Z129
Worm Speed Reducer; Right Angle; 40:1 Ratio; 2.62" Center Distance; Double Output; 870LB Overhung Load; Cast Iron Material; C-Face Type; 5/8" Bore; 56C Frame; 1750RPM Input Speed; 43RPM Nominal Output Speed; 0.5HP Input Power; Double Lip Seal; Ball Bearing; Hardened Steel Pinion; Hardened and Ground Steel Gear; Bronze Worm Gear Material; Solid Output Shaft; 1" Output Shaft Diameter; AGMA Standard
制造商部件号
BDI部件号
DAYTON MANUFACTURING
DAYTON MANUFACTURING 6Z818
Gear Motor; 58:1 Ratio; 115/230VAC at 60/50HZ Voltage; Single Phase; 30RPM Maximum Nameplate Speed; 278IN-lLB Maximum Torque; TEFC Enclosure; Parallel Shaft Orientation; 5/8" Shaft Diameter; 1-1/2" Shaft Length; 2 Number of Brake Disc; Die Cast Aluminum Housing; Hardened Steel Gear; Lip Seal
制造商部件号
BDI部件号