GATES
GATES B90 ; 皮带/三角带
V-Belt; B-17X Series; 93"-2369MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
制造商部件号
BDI部件号
价格(不含税不含运费)
¥45.00 / 套
¥147.00 / 套
库存
国内 (3)
海外 (194.0)
DODGE
DOD 1210 X 1-1/4" " (117157)" ; 轴承配件/锁紧螺母
1-1/4" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
制造商部件号
BDI部件号
价格(不含税不含运费)
¥45.00 / 套
¥138.00 / 套
库存
国内 (1)
海外 (28.0)
SKF
SKF SNW 30X5.3/16
5-3/16" Bore; 4.241" Length Thru Bore; Complete Adapter with Sleeve; S-30 Sleeve; AN-30 Locknut; W-30 Lockwasher/Lockplate
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN DMD-50-1RAP-10FT ; D0302
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号