登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 50 件产品
品类机械传动品牌TSUBAKIChain Size100-3
TSUBAKI
TSUBAKI T100B22H
Roller Chain Sprocket; 100-3 Chain; 22 Teeth; 3 Row of Teeth; Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS100V-3-2POL
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS100V-3-CL-SP
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS100H-3-CL
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI 100-SUPER-3-CL
Chain Link; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认