DODGE
DODGE 112895(P64-8M-50-2517) ; 机械传动件/皮带轮
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.452MM Face Width; Bushed; 172.009MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥959.00 / 套
¥2,009.00 / 套
库存
国内 (14)
DODGE
DODGE 112915(P64-14M-40-3020) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 64 Teeth; 54.102MM Face Width; Bushed; 298.45MM Flange OD; 282.423MM OD; 285.217MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,066.00 / 套
¥5,802.00 / 套
库存
国内 (2)
海外 (1.0)
TSUBAKI
TSUBAKI 648MT50AF-L510F1L
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.325MM Face Width; Locking Sleeve; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 05B-64A
Roller Chain Sprocket; 05B-1 Chain; 64 Teeth; 1 Row of Teeth; No Hardened Teeth; 167.1MM Outside Diameter; 163.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P6420M230-M
Synchronous Pulley; 230MM Belt Width; 20 Millimeter Belt Pitch; 20M-230 Belt Style; 64 Teeth; 241.3MM Face Width; Bushed; 429.997MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号