BROWNING
BROWNING 19H100SH
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BROWNING
BROWNING 19LB050
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 3/4" Face Width; Rough Bore; 2-5/8" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
制造商部件号
BDI部件号
BROWNING
BROWNING DS50P19
Roller Chain Sprocket; 50 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
BROWNING
BROWNING 19LB100
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1-1/4" Face Width; Rough Bore; 2-5/8" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.875" Max Bore
制造商部件号
BDI部件号