登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 3 件产品
品类机械传动品牌DIAMOND CHAIN滚轮直径-毫米16.866
DIAMOND CHAIN
DIAMOND CHAIN DMD-C550-1 DOFF LINK ; D7326
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI部件号
价格(不含税不含运费)
库存
海外 (3.0)
DIAMOND CHAIN
DIAMOND CHAIN DMD-C550-1 CT CO LINK ; D7325
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
DIAMOND CHAIN
DIAMOND CHAIN CA550 R/L
Chain Link; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.664" Roller Diameter; 0.78" Roller Width; 0.106" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认