登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 2 件产品
品类机械传动品牌DIAMOND CHAIN滚轮直径-毫米17.907
DIAMOND CHAIN
DIAMOND CHAIN DMD-C620-1 DOFF LINK ; D7331
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
DIAMOND CHAIN
DIAMOND CHAIN DMD-C620-1 CT CO LINK ; D7330
Chain Link; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.705" Roller Diameter; 0.965" Roller Width; 0.126" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
BDI部件号
价格(不含税不含运费)
库存
下单前需确认