DRIVES
DRIVES D3160 010 FT COIL
Roller Chain; 3160 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES D4160H CT C/L
Chain Link; 4160 Chain Size; Cottered; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES D4160H
Roller Chain; 4160 Chain Size; Riveted; 4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1.27" Roller Width; 0.31" Plate Thickness; 1.88" Plate Height; Straight; 0.56" Pin Diameter
制造商部件号
BDI部件号
DRIVES
DRIVES D3160 CT CO LINK
Chain Link; 3160 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1-1/2" Plate Height; Straight; 0.56" Pin Diameter
制造商部件号
BDI部件号