REXNORD
REXNORD C2050 M35 R/L PK
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 10B-1 C/L SC
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 2050 R/L PK
Chain Link; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.38" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 50-2 RIV 50FT/REEL
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 50-1 SS C/L SC
Connecting Link; 50; Spring Clip; 5/8" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Diameter; Curved
制造商部件号
BDI部件号