SKF
SKF PHC 24B-3O/L
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC C24B-3X5MTR
Roller Chain; 24B-3 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Straight; 14.63MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 24B-3CX10FT
Roller Chain; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHS 24B-3BH21 ; 机械传动件/链轮
Roller Chain Sprocket; 24B-3 Chain; 21 Teeth; 3 Row of Teeth; Hardened Teeth; 275.666MM Outside Diameter; 255.63MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHC 24B-3C/L ; 机械传动件/万向接头
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号