登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 7 件产品
品类机械传动品牌TB WOODSSaved and Contracted Items合同价格
TB WOODS
TB WOODS 20XXH200-SK
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 20 Teeth; 2-5/8" Face Width; Bushed; 8-11/16" Flange OD; 7.838" Outside Diameter; 7.958" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TB WOODS
TB WOODS SS09512
Jaw Coupling Hub; 1/2" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; SS095 Size or Series; Set Screw; Stainless Steel; 9000 Maximum Speed; Buna-N 194 | Hytrel 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TB WOODS
TB WOODS BP91
V-Belt; B Series; 94" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TB WOODS
TB WOODS 7S 1-5/8
Hub, Elastomeric Coupling; 1-5/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (5.0)
TB WOODS
TB WOODS 7S 1-1/8
Hub, Elastomeric Coupling; 1-1/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; Keyway; Cast Iron Material; 5250 Maximum Speed; EPDM/Neoprene 725 | Hytrel 2875In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (3.0)