登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 22 件产品
品类机械传动品牌TIMKEN LOVEJOYSaved and Contracted Items合同价格
TIMKEN LOVEJOY
LOVE JOY 5JE SLEEVE (353507 black color) ; 机械传动件/联轴器弹性块
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (3)
海外 (36.0)
TIMKEN LOVEJOY
LOVE-JOY L095-HUB-5/8-3/16X3/32KW ; 机械传动件/联轴器
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
BDI部件号
价格(不含税不含运费)
库存
海外 (56.0)
TIMKEN LOVEJOY
TIMKEN LOVEJOY L110 42MM 12X3.3MM KW
Jaw Coupling Hub; 42MM Bore; 84.328MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.328MM Outside Diameter; 42.672MM Length Thru Bore; L110 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (4.0)
TIMKEN LOVEJOY
TIMKEN LOVEJOY L150 1-3/8 5/16X5/32 KW
Jaw Coupling Hub; 1-3/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Sintered Iron; 5000 Maximum Speed; NBR 1240 | Hytrel/Bronze 3708 | Urethane 1860In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (6.0)
TIMKEN LOVEJOY
TIMKEN LOVEJOY AL075 3/4 3/16X3/32 KW
Jaw Coupling Hub; 3/4" Bore; 1.53" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.81" Length Thru Bore; AL075 Size or Series; Set Screw; Aluminum; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认